Shop All Butt Hinges
Hager
Satin Chrome Hinge AB70041226D
Mfr # 001620
Zoro # G3947415
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Mounting Full Mortise
- Strike Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 001620
- Zoro # G3947415
- Country of Origin Mexico
- Category Butt Hinges
Details
Finish | Satin Chrome |
Mounting | Full Mortise |
Item | Satin Chrome Hinge AB70041226D |
Strike Type | Standard |
Description
Satin Chrome Hinge AB70041226D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Kick Plate, 8x40", Polished Brass-Alumi (A09-P0840-628ADH)
- NATIONAL GUARD Door Threshold, Dark Bronze, 72 in L, 8in W (8428DKB-72)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (55/40 KA)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP873192195)
- HAGER Satin Stainless Steel Hinge BB119141232D (006537)
- HAGER Bright Brass Hinge 127941243 (127941243)
- HAGER Antique Brass Hinge RC174145.BX (33523)
- HAGER Antique Brass Hinge 127945 (008565)
- HAGER Satin Stainless Steel Hinge RCBB1542432D (034589)
- HAGER Antique Brass Hinge RC17413125.BX (30648)
- DELTANA Bright Chrome Door and Butt Hinge (S44R526)
- Hager Door Hinges