Shop All Keyed Entry Door Handles
Hager
Satin Chrome Entry 3453ARC26D
Mfr # 012438
Zoro # G4917274
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cylindrical Lock
- Finish Satin Chrome
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 012438
- Zoro # G4917274
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Item | Satin Chrome Entry 3453ARC26D |
Includes | Cylindrical Lock |
Finish | Satin Chrome |
Function | Entry |
Description
Item Satin Chrome Entry 3453ARC26D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MP79 P)
- RANDALL GARAGE DOOR SEAL (7 FT V-37-T)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 60mm ID, PK10 (ZUSAH5X60)
- PRIME-LINE Screen Lift Pull Tabs, 1-1/8 in., Stamped Aluminum Construction, Mill Finish 25 Pack (MP5524)
- HAGER Satin Chrome Storeroom 3680WTN26D (3680WTN26D)
- HAGER Satin Chrome Entry 3553WTN26D (000091)
- HAGER Satin Chrome Exit 2525WTN26D (2525WTN26D)
- HAGER Grade 2 Office Cylindrical Lock, WTN Lever, Satin Chrome (2550 SCC WTN US26D KD)
- HAGER Satin Chrome Entry 3553AUG26D (3553AUG26D)
- HAGER Grade 2 Entrance Cylindrical Lock, WTN Lever, Satin Chrome (2553 SCC WTN US26D KD)
- SCHLAGE RESIDENTIAL Lever Lockset, Bright Chrome, Entrance (F51A BRW 625)
- Hager Door Lever Locksets