Shop All Exit Device Accessories
Hager
Rim Exit Deviceice, 36in Door, Aluminum
Mfr # 4701-RIM ALM 36
Zoro # G6324912
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 4701-RIM ALM 36
- Zoro # G6324912
- Country of Origin United States
- Category Exit Device Accessories
Description
Hager 4700 Series Grade 1 Surface Exit Device, Exit Only, 36", Aluminum Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Drip Door Edge, Dark Bronze, 76 In (17DKB-76)
- MAJOR Major: Aluma-Guard - AG5-D - Door Guard - Duranodic Finish (MJR-AG5-D)
- SOUTHCO-ALBANY DIV Aluminum Drive Rivet (S 38-206-08-16)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 5"W x 24"D x 24"H (BKTP05X24X24THR01)
- HAGER Rim Exit Deviceice, 48in Door, Aluminum (4701-RIM ALM 48)
- HAGER Satin Chrome Latch 492826D (112971)
- HAGER Rim Exit Deviceice, 36in Door, Stainless Steel (4701-RIM US32D 36)
- HAGER Satin Stainless Steel Strike 491132D (019322)
- RCI RCI: Pneumatic Time Delay Exit Button (RCI-991R-PTD32D)
- ESSEX Touchless Stainless Steel Switch, Mullion Mount (HEW-1)
- COPPER CREEK 36" Dark Bronze Fire Rated Grade 1 Vertical Rod Exit (V9560F-DB-36)
- Hager Door Exit Devices