Shop All Door Strikes
Hager
Prime Coat Plate 336N
Mfr # 023351
Zoro # G4914483
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Prime Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 023351
- Zoro # G4914483
- Country of Origin Mexico
- Category Door Strikes
Details
Item | Prime Coat Plate 336N |
Finish | Prime Coat |
Description
Prime Coat Plate 336N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Passage Lifetime Brass (SDP25CR003)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-36x84)
- MASTER MAGNETICS Round Base Magnet65#Pull (07222)
- EKENA MILLWORK 20"W x 24"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL20X24AS-01)
- HAGER Prime Coat Plate 336Q (023356)
- HAGER Prime Coat Plate 336L (023330)
- HAGER Satin Nickel Strike 144815 (079335)
- HAGER Prime Coat Plate 336D (023343)
- HAGER Prime Coat Plate 336G (023340)
- DON-JO 2-1/4" Full Lip Strike with 3" Extended Lip (EL103619)
- TRANS ATLANTIC CO. Overlapping Strike Exit Device Accessory in Aluminum (300 Series) (ED-PS08)
- Hager Door Accessories