Shop All Door Strikes
Hager
Prime Coat Plate 336A
Mfr # 023352
Zoro # G4914079
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Prime Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 023352
- Zoro # G4914079
- Country of Origin Mexico
- Category Door Strikes
Details
Item | Prime Coat Plate 336A |
Finish | Prime Coat |
Description
Prime Coat Plate 336A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Offset Pull Handle, Aluminum, Satin, Clips/Fasteners (BF157A.28)
- SALICE 106 Face Frame 1-1/4in Overlay 3 Cam With Dowels (CSR3A99NR)
- NATIONAL HARDWARE Hinge Surface Pln Stl 4-1/2In (N273-938)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 112, PK25 (ZUSAH70LUB112)
- HAGER Satin Nickel Strike 144815 (079335)
- HAGER Prime Coat Plate 336G (023340)
- HAGER Prime Coat Plate 336L (023330)
- HAGER Prime Coat Plate 336D (023343)
- HAGER Prime Coat Plate 336Q (023356)
- KWIKSET Full Round Strike (83929-006)
- ELESA Spacer plate, BS52R (BS52R)
- Hager Door Accessories