Shop All Pivot Hinges
Hager
Pivots
Mfr # 511 US26D
Zoro # G110058820
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass or Bronze
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 511 US26D
- Zoro # G110058820
- UPC # 197163182633
- Country of Origin United States
- Category Pivot Hinges
Details
Material | Brass or Bronze |
Finish | Satin Chrome |
Description
Mortise Hospital Pivot Set, Masonry Floor, Less Release, Satin Chrome Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, Aluminum, 7 ft. L (GG2815CM84)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (74R2-130)
- TRIMLITE Molded Door 28" x 96", Primed White (2480MHCCAR)
- X1 TOOLS 3-3/8 Hook Screw 24 Screws by X1 Tools (X1E-CON-SCR-HOO-2030x24)
- GLOBAL DOOR CONTROLS Pitco Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1114KM-LH-DU)
- GLOBAL DOOR CONTROLS Arch/Armalite Style Intermediate Pivot in Duranodic (TH1120-DU)
- ZORO SELECT Bracket and Pivot Set, Steel, L 3 5/16 In (1XMX8)
- RIXSON Pivots (340 626)
- ZORO SELECT Pivot Pin, Steel, Plated (1-123)
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1110-LH-AL)
- LUND 30" BI-FOLD RAMP(1500LB. CAPACITY) (602003)
- Hager Door Hinges