Shop All Privacy Door Handles
Hager
Oil Rubbed Bronze Privacy 3840SARC10B
Mfr # 3840SARC10B
Zoro # G5408157
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Finish Oil Rubbed Bronze
- Lockset Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 3840SARC10B
- Zoro # G5408157
- Country of Origin United States
- Category Privacy Door Handles
Details
Item | Oil Rubbed Bronze Privacy 3840SARC10B |
Lockset Function | Privacy |
Finish | Oil Rubbed Bronze |
Lockset Finish | Oil Rubbed Bronze |
Description
Item Oil Rubbed Bronze Privacy 3840SARC10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-5/8-26D-M)
- DUCTMATE Access Door, 8 In. W, 8 In. H, Cammed (GRFDC8GA)
- BALDWIN ESTATE Oval Unlacquered Brass Turns Unlacquered Brass (6751.031)
- ZORO SELECT O-Ring, Buna N, Dash 141, 2-5/16, 2.506, PK10 (U38805.009.0231)
- HAGER Satin Chrome Privacy 3540WTN26D (000307)
- HAGER Privacy Lock, Withnell Lever, Satin Chrome (3540 WTN US26D)
- HAGER Satin Chrome Privacy 3640WTN26D (092430)
- KWIKSET Kingston Light Commercial PRIV Door Lock (733KNL-26D)
- PROSOURCE Mobile Home Lockset Privacy Pb (T-5764PB-BK)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.CUR.TSR.112)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Privacy, Mech. (45H0L14H626RH)
- Hager Door Locks and Deadbolts