Shop All Exit Device Accessories
Hager
Oil Rubbed Bronze Latch 492810B
Mfr # 112969
Zoro # G3767637
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 112969
- Zoro # G3767637
- Country of Origin Mexico
- Category Exit Device Accessories
Details
Finish | Oil Rubbed Bronze |
Material | Zinc |
Item | Oil Rubbed Bronze Latch 492810B |
Description
Oil Rubbed Bronze Latch 492810B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, Med Duty, 63mmx114mm (304918D)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13" (MM160135)
- X1 TOOLS R-215 Square O-Ring ID: 1 1/16, CS 1/8, OD 1 5/16 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R215x8)
- PEMKO 411ARL24 24" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL24)
- HAGER Rim Exit Deviceice, 48in Door, Aluminum (4701-RIM ALM 48)
- HAGER Rim Exit Deviceice, 36in Door, Aluminum (4701-RIM ALM 36)
- HAGER Satin Chrome Latch 492826D (112971)
- HAGER Satin Stainless Steel Strike 491132D (019322)
- HAGER Rim Exit Deviceice, 36in Door, Stainless Steel (4701-RIM US32D 36)
- SECO-LARM Seco-Larm: Push-to-Exit Plate w/ built-in Timer (SLM-SD-7201GA-PT1Q)
- COMMAND ACCESS 2A, 24V regulated PS w/boost circuitry for up to (2) electric latch pullback devices. Includes (2) s (CAT-PS220B)
- Hager Door Exit Devices