Shop All Dummy Door Handles
Hager
Oil Rubbed Bronze Dummy 3817SWLM10B
Mfr # 3817SWLM10B
Zoro # G4957567
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Lockset Function Dummy
- Function Single Dummy
- Product Type Mortise Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 3817SWLM10B
- Zoro # G4957567
- Country of Origin Mexico
- Category Dummy Door Handles
Details
Item | Oil Rubbed Bronze Dummy 3817SWLM10B |
Finish | Oil Rubbed Bronze |
Lockset Function | Dummy |
Function | Single Dummy |
Product Type | Mortise Lock |
Description
Item Oil Rubbed Bronze Dummy 3817SWLM10B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4041DEL-REG AL)
- JMA JMA: B1 / B2 / H1098M / 1098GM Briggs Cabinet Key Blank (JMA-BS-10)
- MR. CHAIN Purple Plastic Chain 1.5"(#6.38 mm)x50 (30023-50)
- COMPONENT HARDWARE Zinc Plated Steel Front Door Sheave (B58-5513)
- HAGER Single Dummy Trim, Withnell Lever, Satin Chrome (2517 WTN US26D)
- KWIKSET Kwikset: Tustin Helf Dummy Lever with Round Rose / RH / Iron Black (KWS-788TNL-RDT-RH-514)
- SCHLAGE Matte Black Dummy Lever Lockset, Merano, Left Hand (F170 MER 622 LH)
- DELTANA Accessory Lever for SDL980 or SDLS480 Bright Brass Finish (SDLLEVERU3)
- FALCON Single Dummy Mortise Trim, Quantum Lever, Napa Escutcheon, Satin Chrome (MA12 QN 626)
- YALE REAL LIVING Pivot Collection Navis Lever Single Dummy Lock US15 (619) Satin Nickel Finish (YR81NV619)
- SCHLAGE Antique Pewter Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 620 CAM LH)
- Hager Dummy Door Handles