Shop All Dummy Door Handles
Hager
Oil Rubbed Bronze Dummy 3517WTN10B
Mfr # 3517WTN10B
Zoro # G4921578
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Lockset Function Dummy
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 3517WTN10B
- Zoro # G4921578
- Country of Origin Mexico
- Category Dummy Door Handles
Details
Item | Oil Rubbed Bronze Dummy 3517WTN10B |
Finish | Oil Rubbed Bronze |
Lockset Function | Dummy |
Function | Single Dummy |
Description
Item Oil Rubbed Bronze Dummy 3517WTN10B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (20074)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A ORB 626)
- ZORO SELECT All Fit Bushing, OD 0.890 In, PK25 (1EMN4)
- ZORO SELECT O-Ring, Buna N, Dash 110, 3/8, 0.568, PK50 (U38801.009.0037)
- HAGER Single Dummy Trim, Withnell Lever, Satin Chrome (2517 WTN US26D)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- BALDWIN PRESTIGE Lever Lockset, Madrina /Arch Rose (93510-006)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 17A 626)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 605 CAM LH)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170SPA626 (ND170SPA626)
- KWIKSET Left Hand Tustin Lever Half Dummy Satin Nickel Finish (788TNLLH-15)
- Hager Door Locks and Deadbolts