Shop All Door Thresholds
Hager
Mill Finish Aluminum Threshold 541S36MILS
Mfr # 541S36MILS
Zoro # G3778943
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Finish Mill
- Finish Aluminum
- Flange Material Aluminum
- Insert Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 541S36MILS
- Zoro # G3778943
- Country of Origin Mexico
- Category Door Thresholds
Details
Item | Mill Finish Aluminum Threshold 541S36MIL |
Flange Finish | Mill |
Finish | Aluminum |
Flange Material | Aluminum |
Insert Material | Silicone |
Description
Mill Finish Aluminum Threshold 541S36MIL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Pull Plate, 8-in CTC, 1-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8303-8 US32D 4X16)
- HILLMAN 2 SOLID BRASS MENDING PLATE (851505)
- ZORO SELECT O-Ring, Dash 355, Silicone, 0.21 In., PK5 (U38883.018.0525)
- ZORO SELECT O-Ring, Dash 456, EPDM, 0.27 In., PK2 (U38869.025.1350)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- NATIONAL GUARD 5" x 1/2" x 36" ADA Compliant Bumper Threshold (896V36)
- RANDALL GOLD 3 5/8In. ADJUSTABLE SILL (4 FT AW-350-G)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft. (804V-48)
- NATIONAL GUARD Door Threshold, 36 in. L, .078 in. Thck (950NDKB-36)
- NATIONAL GUARD Door Threshold, Dark Brz, 36in L, 1-3/4in W (414DKB-36)
- NATIONAL GUARD Door Threshold, Aluminum, 36in L, 1-3/4in W (414-36)
- Hager Door Bottoms, Thresholds & Seals