Shop All Door Thresholds
Hager
Mill Finish Aluminum Threshold 520SMIL36W
Mfr # 520SMIL36W
Zoro # G3777735
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Insert Type Pile
- Flange Material Aluminum
- Flange Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 520SMIL36W
- Zoro # G3777735
- Country of Origin Mexico
- Category Door Thresholds
Details
Finish | Aluminum |
Item | Mill Finish Aluminum Threshold 520SMIL36 |
Insert Type | Pile |
Flange Material | Aluminum |
Flange Finish | Mill |
Description
Mill Finish Aluminum Threshold 520SMIL36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 6PK 110 Screw Hook (N120-402)
- STRYBUC DOOR HINGE LH WHITE (56-145LHW)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCSR190)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 1/2 OD, PK3 (1NAE3)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- NATIONAL GUARD Threshold, Fluted Top, 6 ft., Aluminum Mill (653-72)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (813DKB-72)
- RANDALL ADJ. OAK THRESH HIGH HEIGHT (3 FT WL-9-B)
- M-D THRESHLD 1-3/4X36"" SNCK (49010)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (896VDKB-72)
- PEMKO Saddle Threshold, 6 ft. L, Fits 72 in. W (171 A X 72" SS/MS&ES10)
- Hager Door Thresholds