Shop All Door Thresholds
Hager
Mill Finish Aluminum Threshold 520SMIL36V
Mfr # 520SMIL36V
Zoro # G3777726
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Material Aluminum
- Flange Finish Mill
- Insert Material Vinyl
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 520SMIL36V
- Zoro # G3777726
- Country of Origin Mexico
- Category Door Thresholds
Details
Item | Mill Finish Aluminum Threshold 520SMIL36 |
Flange Material | Aluminum |
Flange Finish | Mill |
Insert Material | Vinyl |
Finish | Aluminum |
Description
Mill Finish Aluminum Threshold 520SMIL36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Rigid Door Stop, Cast Brass (475.10)
- ZORO SELECT Brace, Corner, 5 In (4PB65)
- MSI Urbano Warm Concrete 4 In. X 12 In. Glossy Ceramic Gray Subway Tile, 30PK (ZOR-PT-0525)
- BLUM 18in Soft-close 7/8 Extension Zinc Tandem Edge Drawer Slide, 75 Lbs Weight Rating, PR (554H4570B01)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft. L (8150-48)
- RANDALL 5In. X 5/8In. THRES 5/16In. OVERLAP (3 FT W-78-CU)
- RANDALL 3' x 7" Wide x 1/2" High Corrugated Threshold (3 FT A-82)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W (613-72)
- NATIONAL GUARD Door Threshold, Dark Bronze, 72 in L, 8in W (8428DKB-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (513DKB-36)
- Hager Door Thresholds