Shop All Door Thresholds
Hager
Mill Finish Aluminum Threshold 520SMIL36S
Mfr # 520SMIL36S
Zoro # G3777665
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Finish Mill
- Insert Material Silicone
- Flange Material Aluminum
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 520SMIL36S
- Zoro # G3777665
- Country of Origin Mexico
- Category Door Thresholds
Details
Item | Mill Finish Aluminum Threshold 520SMIL36 |
Flange Finish | Mill |
Insert Material | Silicone |
Flange Material | Aluminum |
Finish | Aluminum |
Description
Mill Finish Aluminum Threshold 520SMIL36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Kawneer Style Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1118-LH-DU)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Latch 11085613 (11085613)
- ROCKWOOD Door Protection Plate, SS, 12" H x 34" W (K1050.32D 12"x34)
- DELTANA Double Hook Antique Brass (WDH15U5)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804VDKB-36)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804V-36)
- RANDALL 5In. HALF THRESHOLD (6 FT W-78-A-U)
- RANDALL UNFINISHED 3 1/2In. OAK THRES (4 FT W-50-U)
- M-D Threshold Saddle Low Alum 36In (11205)
- M-D Threshold Replacement Insert, 36 in L, 112 in W, Vinyl, Gray (43824)
- Hager Door Bottoms, Thresholds & Seals