Shop All Door Thresholds
Hager
Mill Finish Aluminum Threshold 520SMIL36N
Mfr # 520SMIL36N
Zoro # G3777683
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Flange Finish Mill
- Insert Material Neoprene
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 520SMIL36N
- Zoro # G3777683
- Country of Origin Mexico
- Category Door Thresholds
Details
Item | Mill Finish Aluminum Threshold 520SMIL36 |
Finish | Aluminum |
Flange Finish | Mill |
Insert Material | Neoprene |
Flange Material | Aluminum |
Description
Mill Finish Aluminum Threshold 520SMIL36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 4-7/8" ASA Strike with 2" Extended Lip (EST102DU)
- HARDWARE RESOURCES 6-3/4" Wx6-3/4"Dx4-1/2"H Rubberwood Beaded Corner Pedestal Foot (PFCS-B-RW)
- MCKINNEY 4 in W x Satin Nickel Swing Clear Hinge (4 T2895 US15 1/4RC NL)
- SCHLAGE Lever Lockset, Mechanical, Exit, Grd. 1 (ND25D RHO 626)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 4in.W (413DKB-72)
- NATIONAL GUARD Threshold, Fluted Top, 3 ft., Dark Bronze (653DKB-36)
- RANDALL 5In. HALF THRESHOLD (4 FT W-78-A-U)
- HOMECARE PRODUCTS 8102 Threshold With Vinyl Insert; 36 In. (HO425877)
- NATIONAL GUARD Door Threshold, Dark Bronze, 36 in L, 7in W (8427DKB-36)
- YALE COMMERCIAL Pemko Aluminum Saddle Threshold 36"L x 8"W, 1/4"H, Mill Aluminum (85616)
- Hager Door Thresholds