Shop All Door Thresholds
Hager
Mill Finish Aluminum Threshold 421SMIL48
Mfr # 073122
Zoro # G5482987
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Finish Mill
- Flange Material Aluminum
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 073122
- Zoro # G5482987
- Country of Origin Mexico
- Category Door Thresholds
Details
Item | Mill Finish Aluminum Threshold 421SMIL48 |
Flange Finish | Mill |
Flange Material | Aluminum |
Finish | Aluminum |
Description
Mill Finish Aluminum Threshold 421SMIL48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Rod 051808 (051808)
- J.W. WINCO GN337-ZD-60-60-A-1 Lift-Off Hinge (337-ZD-60-60-A-1-SW)
- KWIKSET Lido Half Dummy Lever (788LL-RH-3)
- LUCKY LINE Slide Bolt Spring Snap, L 3 5/8 In (4GGK7)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 10in.W (430E - 48)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (813-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (425-4)
- PEMKO 171A36 36" Saddle Threshold Mill Aluminum (171A36)
- PEMKO 255A48 48" Saddle Threshold Mill Aluminum (255A48)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 10 in W (8430-72)
- Hager Door Bottoms, Thresholds & Seals