Shop All Door Thresholds
Hager
Mill Finish Aluminum Threshold 418SMIL48
Mfr # 062685
Zoro # G5473695
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Flange Material Aluminum
- Flange Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 062685
- Zoro # G5473695
- Country of Origin Mexico
- Category Door Thresholds
Details
Item | Mill Finish Aluminum Threshold 418SMIL48 |
Finish | Aluminum |
Flange Material | Aluminum |
Flange Finish | Mill |
Description
Mill Finish Aluminum Threshold 418SMIL48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CA26020072GA)
- BRINKS COMMERCIAL Steel Hydraulic Adjustable Door Closer (BC4007)
- ZORO SELECT O-Ring, Dash 016, Viton, 0.07 In., PK25 (1RGT2)
- TRIMCO Dust Proof Strike Dark Bronze Powder Coat (3910.613)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- RANDALL 4' Long Commercial Grade Bumper Threshold 5" Wide 7/8" High (4 FT V-78-P)
- PEMKO 171A72 72" Saddle Threshold Mill Aluminum (171A72)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft. (411-36)
- M-D CINCH DOOR BTM 36"" BROWN (43302)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48in L, 4 in W (404DKB-48)
- RANDALL BROWN 3 5/8In. ADJUSTABLE SILL (4 FT AW-350-BR)
- Hager Door Accessories