Shop All Door Thresholds
Hager
Mill Finish Aluminum Threshold 415SMIL36
Mfr # 415SMIL36
Zoro # G5473729
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Finish Mill
- Finish Aluminum
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 415SMIL36
- Zoro # G5473729
- Country of Origin Mexico
- Category Door Thresholds
Details
Item | Mill Finish Aluminum Threshold 415SMIL36 |
Flange Finish | Mill |
Finish | Aluminum |
Flange Material | Aluminum |
Description
Mill Finish Aluminum Threshold 415SMIL36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone O-Ring, Dash 452 (ZUSAS70FDA452)
- CODEL DOORS 34" x 84" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2170MHCCAR)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Black (EP6125U19)
- PRIME-LINE Kick Plate, 6 x 36 in., Satin Aluminum Single Pack (J 4753)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- PEMKO Door Threshold, Smooth, 36"L, Poly Vynil (EV232BL-36)
- RANDALL BROWN 5 3/4In. ADJUSTABLE SILL (6 FT AW-575-BR)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 9in.W (913-72)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft. (411-36)
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A48)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 8 in. W (8428-48)
- Hager Door Thresholds