Shop All Door Thresholds
Hager
Mill Finish Aluminum Threshold 410SMIL72
Mfr # 410SMIL72
Zoro # G5449046
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Flange Finish Mill
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 410SMIL72
- Zoro # G5449046
- Country of Origin Mexico
- Category Door Thresholds
Details
Item | Mill Finish Aluminum Threshold 410SMIL72 |
Finish | Aluminum |
Flange Finish | Mill |
Flange Material | Aluminum |
Description
Mill Finish Aluminum Threshold 410SMIL72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1 in. Nylon Screen Door Roller Assembly, Air Control (2 Pack) (B 551)
- COMMAND Hook, Command, M, Wht, PK2 (170016ESBG)
- ALLSTAR Lock, Includes Lockout Plate, Galvanized (G100-A2)
- LCN Manual Hydraulic 5030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (5035-REG RH AL)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- NATIONAL GUARD Door Threshold, Aluminum, 72in L, 3-3/4in W (8135N-72)
- M-D Threshold Replacement Insert, 36 in L, 112 in W, Vinyl, Gray (43824)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (3 FT W-50-C-U)
- M-D CINCH DOOR BTM 36"" BROWN (43302)
- RANDALL 5" Wide x 1/2" High Corrugated Aluminum Threshold (36" Long) (3 FT A-78)
- RANDALL ADJ. OAK THRESH HIGH HEIGHT (3 FT WL-9-B)
- Hager Door Accessories