Shop All Door Thresholds
Hager
Mill Finish Aluminum Threshold 410SMIL48
Mfr # 410SMIL48
Zoro # G5448985
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Flange Material Aluminum
- Flange Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 410SMIL48
- Zoro # G5448985
- Country of Origin Mexico
- Category Door Thresholds
Details
Item | Mill Finish Aluminum Threshold 410SMIL48 |
Finish | Aluminum |
Flange Material | Aluminum |
Flange Finish | Mill |
Description
Mill Finish Aluminum Threshold 410SMIL48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Rekey Bottom Pin #6 (34-306)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1359)
- ILCO Ilco: Key Blanks, RU45-BR RUSSWIN (ILCO-RU45-BR)
- ROADPRO Heavy-Duty Steel King Pin Lock (RPKPSL-2)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- HOMEPAGE 36in. Satin Nickel Adjustable Thermal Break Threshold 49008 (HO899793)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (1013DKB-72)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 7 in. W (8427-48)
- NATIONAL GUARD Door Threshold, 72 inL, 5 inW, .110 in Thck (8425-72)
- M-D THRSHLD FLTP ALU 36""L BG (09613)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A48)
- Hager Door Thresholds