Shop All Door Thresholds
Hager
Mill Finish Aluminum Threshold 410SMIL36
Mfr # 410SMIL36
Zoro # G5448836
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Finish Mill
- Flange Material Aluminum
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 410SMIL36
- Zoro # G5448836
- Country of Origin Mexico
- Category Door Thresholds
Details
Item | Mill Finish Aluminum Threshold 410SMIL36 |
Flange Finish | Mill |
Flange Material | Aluminum |
Finish | Aluminum |
Description
Mill Finish Aluminum Threshold 410SMIL36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Jalousie Operator, Reversible, With Three Link Arms, Aluminum Finish Single Pack (H 3557)
- EKENA MILLWORK WM205 - 1 1/8"H x 1 1/8"P x 96"L Outside Corner Moulding, PVC (WM205X96SWPV)
- USA INDUSTRIALS X-Profile Viton Rubber Cord, 0.103" Cross Section x 10 Ft. L (ZUSA-RC-208)
- MNG 8" Pull, Precision, Oil Rubbed Bronze (85713)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- HOMECARE PRODUCTS 8102 Threshold With Vinyl Insert; 36 In. (HO425877)
- NATIONAL GUARD 36" Neoprene ADA Compliant Bumper Threshold (950NDKB36)
- RANDALL 5In. HALF THRESHOLD (4 FT W-78-A-U)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 9in.W (429E - 48)
- THERMWELL PRODUCTS THRESHOLD 36IN OAK WOOD (WAT175)
- NATIONAL GUARD Door Threshold, 36in.L, Smooth, 5-1/2in.W (400-36)
- Hager Door Accessories