Shop All Door Thresholds
Hager
Mill Finish Aluminum Threshold 404SMIL36
Mfr # 404SMIL36
Zoro # G5447716
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Finish Mill
- Flange Material Aluminum
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 404SMIL36
- Zoro # G5447716
- Country of Origin Mexico
- Category Door Thresholds
Details
Item | Mill Finish Aluminum Threshold 404SMIL36 |
Flange Finish | Mill |
Flange Material | Aluminum |
Finish | Aluminum |
Description
Mill Finish Aluminum Threshold 404SMIL36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- CODEL DOORS 36" x 80" Primed 3-Panel Equal Panel Shaker Bifold Door and Hardware (3068pri8433BF)
- X1 TOOLS R-31 O-Ring ID: 47 mm, CS: 3.5 mm, OD: 54 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0031x10)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H (HD290.32D 304 1.5"x1.5"x96)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- M-D 8102 Threshold With Vinyl Insert- 36 In. (3187119)
- M-D M-D TH394 Adjustable Alum & Hardwood Sill - Inswing, 78618, 73", Silver (78618)
- RANDALL 4' X 3 1/4" Wide x 7/8" High Aluminum Threshold with Vinyl Seal (4 FT V-4)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft., Dark Bronze (653DKB-48)
- NATIONAL GUARD 5" x 1/2" x 36" ADA Compliant Bumper Threshold (896V36)
- M-D CINCH DOOR BTM 36"" BROWN (43302)
- Hager Door Bottoms, Thresholds & Seals