Shop All Door Thresholds
Hager
Mill Finish Aluminum Threshold 403SMIL36
Mfr # 403SMIL36
Zoro # G5422069
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Material Aluminum
- Finish Aluminum
- Flange Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 403SMIL36
- Zoro # G5422069
- Country of Origin Mexico
- Category Door Thresholds
Details
Item | Mill Finish Aluminum Threshold 403SMIL36 |
Flange Material | Aluminum |
Finish | Aluminum |
Flange Finish | Mill |
Description
Mill Finish Aluminum Threshold 403SMIL36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6-Pin Keyblank, LA Keyway, Embossed Do Not Duplicate, 50 Pack (6275LA DND (50PK))
- J.W. WINCO GN237-A4-50-50-A-GS Hinge Stainless (237-A4-50-50-A-GS)
- TRIMLITE 30" x 80" Fir 2-Panel Interior Shaker Slab Door (2668fir8402)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #4 (DC41BC)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (513-4)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 6 ft. (411-72)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A36)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2548A72)
- PEMKO Saddle Threshold, 3 ft. L, Fits 36 in. W (171 A X 36)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 5 in. W (950N-72)
- Hager Door Bottoms, Thresholds & Seals