Shop All Door Sweeps
Hager
Mill Finish Aluminum Sweep 802SMIL36
Mfr # 802SMIL36
Zoro # G3461064
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Flange Material Aluminum
- Flange Finish Mill
- Door Sweep Type Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 802SMIL36
- Zoro # G3461064
- Country of Origin Mexico
- Category Door Sweeps
Details
Finish | Aluminum |
Item | Mill Finish Aluminum Sweep 802SMIL36 |
Flange Material | Aluminum |
Flange Finish | Mill |
Door Sweep Type | Brush |
Description
Mill Finish Aluminum Sweep 802SMIL36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Push Button Latch Set Black (17-71)
- KEEDEX Door Loop, Surface Mount, SS, Black (K-DL38BLK)
- NATIONAL HARDWARE Hook Bolt Steel 5/8X12In Zinc (N130-583)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Black, Finish: Plastic (D1BL)
- HAGER Mill Finish Aluminum Sweep 756SMIL48V (756SMIL48V)
- HAGER Mill Finish Aluminum Sweep 801SMILB48 (801SMILB48)
- STRYBUC 36in DRIP CAP DOOR SWEEP BTTM (19-1030A)
- PEMKO Door Bottom Sweep, 4 Ft (10862CNB48)
- GUARDERIA 36 x 2.25 in. Thick Vinyl Brush Sweep For Door Bottom, Silver & Brown (GU2740578)
- RANDALL 3' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1 1/2" (3 FT BS-220-G)
- PEMKO Door Sweep, Aluminum Flange Material (18061DNB36)
- Hager Door Sweeps