Shop All Door Sweeps
Hager
Mill Finish Aluminum Sweep 801SMILB36
Mfr # 801SMILB36
Zoro # G3461037
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Flange Material Aluminum
- Door Sweep Type Brush
- Flange Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 801SMILB36
- Zoro # G3461037
- Country of Origin Mexico
- Category Door Sweeps
Details
Finish | Aluminum |
Item | Mill Finish Aluminum Sweep 801SMILB36 |
Flange Material | Aluminum |
Door Sweep Type | Brush |
Flange Finish | Mill |
Description
Mill Finish Aluminum Sweep 801SMILB36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 105Deg 1/2In. Overlay Heavy Duty Dura-Close Soft-Close Compact Hinge W/Out Dowels (9390)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001218)
- TITUS & LAMA Titus & Lama LT248.0M73 170 Deg Crank Hinge Dowel (LT248.0M73)
- STOCKCAP Silicone Plugs-0.437-0.250-1.000-FEO RED, 100PK (337820)
- HAGER Mill Finish Aluminum Sweep 801SMILB48 (801SMILB48)
- HAGER Mill Finish Aluminum Sweep 756SMIL48V (756SMIL48V)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/4-in x 45 Degree Holder, 1-1/2-in Brush, 94-in. (BP4125-94)
- M-D ADJ STORM DOOR SWEEP36"" (19105)
- M-D M-D 0.25 in. H X 2.38 in. W X 36 in. L Bronze Vinyl Door Sweep Bronze (69633)
- M-D DR SWP EXV BDB 36"" (05744)
- EPCO Epco E14A3 36 In. Sliding Glass Door Track And Components (E14A3)
- Hager Door Bottoms, Thresholds & Seals