Shop All Door Sweeps
Hager
Mill Finish Aluminum Sweep 770SMIL48B
Mfr # 770SMIL48B
Zoro # G3454658
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Flange Material Aluminum
- Flange Finish Mill
- Door Sweep Type Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 770SMIL48B
- Zoro # G3454658
- Country of Origin Mexico
- Category Door Sweeps
Details
Finish | Aluminum |
Item | Mill Finish Aluminum Sweep 770SMIL48B |
Flange Material | Aluminum |
Flange Finish | Mill |
Door Sweep Type | Brush |
Description
Mill Finish Aluminum Sweep 770SMIL48B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body (310-1 (PK) 24D)
- BALDWIN ESTATE Wave Lever Lifetime Brass Door Levers Lifetime Brass (5455V.003.LMR)
- BALDWIN ESTATE Entry Door Knobs Venetian Bronze (5208.112.ENTR)
- SPEC Compression Spring, Stainless Steel, PK10, C12250851500S (C12250851500S)
- HAGER Mill Finish Aluminum Sweep 770SMIL36B (770SMIL36B)
- HAGER Mill Finish Aluminum Bottom 774SMIL48V (051360)
- HAGER Mill Finish Aluminum Sweep 801SMILB48 (801SMILB48)
- HAGER Dark Bronze Anodized Aluminum Sweep 756SDBA36V (756SDBA36V)
- HAGER Mill Finish Aluminum Sweep 756SMIL48V (756SMIL48V)
- M-D 2 In. W. x 48 In. L. Silver Heavy-Duty Aluminum And Vinyl Door Sweep (05413)
- FROST KING DOOR SWEEP 2-1/8""W 36""L (A79/36H)
- Hager Door Bottoms, Thresholds & Seals