Shop All Door Sweeps
Hager
Mill Finish Aluminum Bottom 730SNMIL27
Mfr # 730SNMIL27
Zoro # G3453337
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Flange Finish Mill
- Flange Material Aluminum
- Product Type Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 730SNMIL27
- Zoro # G3453337
- Country of Origin United States
- Category Door Sweeps
Details
Finish | Aluminum |
Item | Mill Finish Aluminum Bottom 730SNMIL27 |
Flange Finish | Mill |
Flange Material | Aluminum |
Product Type | Bottom |
Description
Mill Finish Aluminum Bottom 730SNMIL27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-224SBZ)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, BUNA (40MPU-BUZ-XR-400)
- ILCO Ilco: Key Blanks, KW1-NP KWIKSET (ILCO-KW1-NP)
- BRASS ACCENTS Kick Plate, 6x34", Antique Brass Screw (A09-P0634-609)
- HAGER Mill Finish Aluminum Sweep 801SMILB48 (801SMILB48)
- HAGER Mill Finish Aluminum Sweep 756SMIL48V (756SMIL48V)
- NATIONAL GUARD Brush, Nylon, 36in.L (G610DKB-36)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 48 (200NDKB-48)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 1-in Brush, 94-in. (BPS31-94)
- NATIONAL GUARD Nylon Brush, 48 (600A-48)
- M-D 0 Door Sweep, 48 in L, Aluminum Flange, Vinyl Insert (5413)
- Hager Door Bottoms, Thresholds & Seals