Shop All Door Closers
Hager
Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum
Mfr # 5400-MLT ALM
Zoro # G9232267
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series Hager Door Coordinators and Closers
- Closer Type Standard Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 5400-MLT ALM
- Zoro # G9232267
- UPC # 840067658161
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 1-3/4" |
Housing Height | 3-1/2" |
Housing Length | 9-1/2" |
Details
Automatic/Manual | Manual |
Item | Surface Door Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | Hager Door Coordinators and Closers |
Closer Type | Standard Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 2; BHMA; ANSI; A156.4; UL/cUL; UL10C; UL10B |
Material | Aluminum |
Description
Hager 5400 Series Grade 1 Surface Door Closer, Standard Arm, Size 2-5, Aluminum Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (20022A3)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-16)
- SIMPLEX Keyless Exit Device (5010BWL-26D-41)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 10 in W (8430-72)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5300-MLT HO ALM)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM SLC)
- HAGER Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior (5300M16ALM)
- HAGER Hager 5200 Door Closer Heavy Duty Interior and Exterior (149176)
- HAGER Hager 5100 Surface Door Closer Extra Heavy Duty (5100P16BRZT)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5100-MLT ALM)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-LD/PA BRASS)
- Hager Door Closers & Accessories