Shop All Door Closers
Hager
Hager 5400 Surface Door Closer Standard Duty Interior and Exterior
Mfr # 5400M25ALMB
Zoro # G3778243
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Multi-Mount
- Closer Performance Standard Duty
- Closer Series Hager 5400
- Finish Sprayed Aluminum
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 5400M25ALMB
- Zoro # G3778243
- Country of Origin Mexico
- Category Door Closers
Details
Item | Surface Door Closer |
Closer Mounting Style | Multi-Mount |
Closer Performance | Standard Duty |
Closer Series | Hager 5400 |
Finish | Sprayed Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Material | Aluminum Alloy |
Standards | Grade 2; BHMA; ANSI; A156.4; UL/cUL; UL10C; UL10B |
Product Type | Closer |
Description
Aluminum Closer 5400M02ALMB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Pull, 4" X 1" X 1/2" Bright Chrome (FP828U26)
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Satin Chrome (DCM315U26D)
- PRIMELINE TOOLS 21 in., White Painted Carbon Steel, Hinged 4-Bar Window Grill (Single Pack) (S 4776)
- SECURITRON Digital Keypad Pad, DK-26, Satin Stainless (DK-26PSS)
- HAGER Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior (5300M16ALM)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5400-MLT ALM)
- HAGER Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior (5300M16DBZ)
- HAGER Hager 5100 Surface Door Closer Extra Heavy Duty (5100P16BRZT)
- HAGER Hager 5200 Door Closer Heavy Duty Interior and Exterior (149176)
- HAGER Hager 5100 Surface Door Closer Heavy Duty (126472)
- COPPER CREEK Heavy Duty, Barrier Free, Delayed Action Heavy Duty Aluminum (CL8600BFDA-AL)
- Hager Door Closers