Shop All Door Closers
Hager
Hager 5400 Surface Door Closer Standard Duty Interior and Exterior
Mfr # 5400M03GOLB
Zoro # G3778399
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Multi-Mount
- Closer Performance Standard Duty
- Closer Series Hager 5400
- Finish Sprayed Gold
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 5400M03GOLB
- Zoro # G3778399
- Country of Origin Mexico
- Category Door Closers
Details
Item | Surface Door Closer |
Closer Mounting Style | Multi-Mount |
Closer Performance | Standard Duty |
Closer Series | Hager 5400 |
Finish | Sprayed Gold |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Standards | Grade 2; BHMA; ANSI; A156.4; UL/cUL; UL10C; UL10B |
Material | Aluminum Alloy |
Product Type | Closer |
Description
Gold Closer 5400M03GOLB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Belmond Obsidian 8 In. X 40 In. Glazed Ceramic Floor And Wall Tile, 5PK (ZOR-PT-0134)
- HAGER Satin Nickel Hinge RCBB1842415EA (34523)
- QUIET GLIDE Satin Nickel Recessed Door Pull (NT.FP4X134.02)
- RENIN 72 in. x 80 1/2 in. Bypass Mirrored Closet Door (BY0120BWCLE072080)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5300-MLT HO ALM)
- HAGER Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior (5300M16DBZ)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5300-PAR HD ALM)
- HAGER Hager 5200 Door Closer Heavy Duty Interior and Exterior (149176)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM SLC)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 105 degree swing (TC7032LP)
- Hager Door Closers & Accessories