Shop All Door Closers
Hager
Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior
Mfr # 5300M16GOLHL
Zoro # G3777954
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Multi-Mount
- Closer Performance Heavy Duty
- Closer Series Hager 5300
- Closer Type Hold Open
- Hand Orientation Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 5300M16GOLHL
- Zoro # G3777954
- Country of Origin Mexico
- Category Door Closers
Details
Item | Surface Door Closer |
Closer Mounting Style | Multi-Mount |
Closer Performance | Heavy Duty |
Closer Series | Hager 5300 |
Closer Type | Hold Open |
Finish | Sprayed Gold |
Hand Orientation | Left Hand |
Interior/Exterior | Interior and Exterior |
Material | Aluminum Alloy |
Standards | Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B |
Includes | Adjustable |
Description
Gold Closer 5300M16GOLHL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Lever Latch (S C2-71-25-01)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 23065F626 (23065F626)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 2" - 1/8" T - #150 (BULK-FG-4143)
- SIMPLEX EE1000 Series Service Kit, Simplex (20303600001)
- HAGER Hager 5200 Door Closer Heavy Duty Interior and Exterior (149176)
- HAGER Hager 5100 Surface Door Closer Heavy Duty (126472)
- HAGER Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior (5300M16DBZ)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5300-PAR HD ALM)
- HAGER Hager 5100 Surface Door Closer Extra Heavy Duty (5100P16BRZT)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5100-MLT ALM)
- LCN Manual Hydraulic 9130 Series Electromechanical Benchmark Operators Door Operator Heavy Duty (9131-STD ANCLR)
- Hager Door Closers