Shop All Door Closers
Hager
Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior
Mfr # 5300M16DBZHR
Zoro # G3777893
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Multi-Mount
- Closer Performance Heavy Duty
- Closer Series Hager 5300
- Closer Type Hold Open
- Finish Sprayed Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 5300M16DBZHR
- Zoro # G3777893
- Country of Origin Mexico
- Category Door Closers
Details
Item | Surface Door Closer |
Closer Mounting Style | Multi-Mount |
Closer Performance | Heavy Duty |
Closer Series | Hager 5300 |
Closer Type | Hold Open |
Finish | Sprayed Dark Bronze |
Hand Orientation | Right Hand |
Interior/Exterior | Interior and Exterior |
Material | Aluminum Alloy |
Standards | Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B |
Description
Dark Bronze Closer 5300M16DBZHR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Cylindrical Locks with Keypad Trim, P2031BLL-626-41 (P2031BLL-626-41)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/4 In (1HFL9)
- KEYLESS FACTORY KeylessFactory: 2016-2019 Honda CR-V HR-V / 4-Button Shell / PN: 35118-T7S-A00 / MLBHLIK6-1T (RHS-HON-1473)
- PRIME-LINE 1-1/4 in. Nylon Ball Bearing Sliding Door Roller Assembly Single Pack (D 1815)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5100-MLT ALM)
- HAGER Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior (5300M16DBZ)
- HAGER Hager 5100 Surface Door Closer Heavy Duty (126470)
- HAGER Hager 5100 Surface Door Closer Extra Heavy Duty (5100P16ALMS)
- HAGER Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior (5300M16ALM)
- JACKSON Adjustable Spring Power 105DegHold Open Overhead Concealed Closer W/ S Hardware Package (21101S18)
- Hager Door Closers & Accessories