Shop All Door Closers
Hager
Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior
Mfr # 5300M16BRZ
Zoro # G3777945
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Multi-Mount
- Closer Performance Heavy Duty
- Closer Series Hager 5300
- Closer Type Regular Arm
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 5300M16BRZ
- Zoro # G3777945
- Country of Origin Mexico
- Category Door Closers
Details
Item | Surface Door Closer |
Closer Mounting Style | Multi-Mount |
Closer Performance | Heavy Duty |
Closer Series | Hager 5300 |
Closer Type | Regular Arm |
Finish | Sprayed Bronze |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Material | Aluminum Alloy |
Category Type | Regular Arm |
Standards | Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B |
Includes | Adjustable |
Description
Sprayed Bronze Closer 5300M16BRZ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Pure Black Hexagon 8.8 in. x10.375 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles , 25PK (SC-4113)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS38-36)
- KEY SYSTEMS Silver, 10 PK (272)
- KIPP Spring Plunger Standard Spring Force D=1/4-28 L=15, Stainless Steel, Ball Stainless Steel (K0316.AJ)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5300-MLT HO ALM)
- HAGER Hager 5200 Door Closer Heavy Duty Interior and Exterior (149176)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM SLC)
- HAGER Hager 5100 Surface Door Closer Heavy Duty (126470)
- HAGER Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior (5300M16DBZ)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5300-PAR HD ALM)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (1601H X 689)
- Hager Door Closers & Accessories