Shop All Door Closers
Hager
Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior
Mfr # 5300M16ALMHL
Zoro # G3777857
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Multi-Mount
- Closer Performance Heavy Duty
- Closer Series Hager 5300
- Closer Type Hold Open
- Hand Orientation Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 5300M16ALMHL
- Zoro # G3777857
- Country of Origin Mexico
- Category Door Closers
Details
Item | Surface Door Closer |
Closer Mounting Style | Multi-Mount |
Closer Performance | Heavy Duty |
Closer Series | Hager 5300 |
Closer Type | Hold Open |
Finish | Sprayed Aluminum |
Hand Orientation | Left Hand |
Interior/Exterior | Interior and Exterior |
Material | Aluminum Alloy |
Includes | Adjustable |
Standards | Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B |
Description
Aluminum Closer 5300M16ALMHL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Stainless Steel Foot Door Pull (91-671)
- ELESA Levelling feet, LV.A-100-24-AS-M20x98 (LV.A)
- PRIMELINE TOOLS Closet Door Bottom Pivot Rod, 3-53/64" L (N 6777)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CG)
- HAGER Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior (5300M16DBZ)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5300-MLT HO ALM)
- HAGER Hager 5200 Door Closer Heavy Duty Interior and Exterior (149176)
- HAGER Hager 5100 Surface Door Closer Extra Heavy Duty (5100P16BRZT)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5100-PAR HD ALM)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 4 (TC204-BC-AL)
- Hager Door Closers & Accessories