Shop All Door Closers
Hager
Hager 5200 Door Closer Heavy Duty Interior and Exterior
Mfr # 5200P16DBZQR
Zoro # G3777114
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Hager 5200
- Closer Type Hold Open Stop Arm
- Finish Sprayed Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 5200P16DBZQR
- Zoro # G3777114
- Country of Origin Mexico
- Category Door Closers
Details
Item | Door Closer |
Closer Mounting Style | Parallel |
Closer Performance | Heavy Duty |
Closer Series | Hager 5200 |
Closer Type | Hold Open Stop Arm |
Finish | Sprayed Dark Bronze |
Hand Orientation | Right Hand |
Interior/Exterior | Interior and Exterior |
Material | Aluminum Alloy |
Category Type | Parallel Arm |
Includes | Adjustable |
Standards | Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B |
Description
Dark Bronze Closer 5200P16DBZQR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Satin Black Deadbolts (8260.190)
- TOWNSTEEL Mortise Lock (MRX-S-L-07-630-IC)
- ZORO SELECT Torsion Spring, 180 Deg, 0.183OD, PK6 (3HPH6)
- CAMPBELL CHAIN & FITTINGS Snap Quik Rndeye2-7/8" (T7625314)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5300-PAR HD ALM)
- HAGER Hager 5100 Surface Door Closer Heavy Duty (126472)
- HAGER Hager 5100 Surface Door Closer Heavy Duty (126470)
- HAGER Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior (5300M16ALM)
- HAGER Hager 5200 Door Closer Heavy Duty Interior and Exterior (149176)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM)
- ZORO SELECT Manual Hydraulic GAV 2701 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Silver (2701 x 689 GAV)
- Hager Door Closers & Accessories