Shop All Door Closers
Hager
Hager 5200 Door Closer Heavy Duty Interior and Exterior
Mfr # 5200M16DBZ
Zoro # G3776877
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Multi-Mount
- Closer Performance Heavy Duty
- Closer Series Hager 5200
- Closer Type Regular Arm
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 5200M16DBZ
- Zoro # G3776877
- Country of Origin Mexico
- Category Door Closers
Details
Item | Door Closer |
Closer Mounting Style | Multi-Mount |
Closer Performance | Heavy Duty |
Closer Series | Hager 5200 |
Closer Type | Regular Arm |
Finish | Sprayed Dark Bronze |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Material | Aluminum Alloy |
Category Type | Regular Arm |
Standards | Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B |
Includes | Adjustable |
Description
Dark Bronze Closer 5200M16DBZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 231 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A231X500)
- PRIME-LINE Extension Spring, 1/2 in. x 8-1/2 in. x 0.047 in., Steel, Single Loop (SP 9632)
- RICHELIEU HARDWARE 1 in. (25 mm) Center-to-Center Brushed Nickel Contemporary Recessed Pull (BP77325195)
- AK Hook, Magnetic Back, Plastic (50034)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM SLC)
- HAGER Hager 5100 Surface Door Closer Heavy Duty (126472)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5300-MLT HO ALM)
- HAGER Hager 5100 Surface Door Closer Heavy Duty (126470)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5100-PAR HD ALM)
- HAGER Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior (5300M16DBZ)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Rw/PA DKBRZ)
- Hager Door Closers & Accessories