Shop All Door Closers
This Product is Discontinued
Hager
Hager 5200 Door Closer Heavy Duty Interior and Exterior (Discontinued)
Mfr # 5200M16ALM
Zoro # G3776764
Free Shipping & Returns
This Product is Discontinued
Key Features
- Closer Mounting Style Multi-Mount
- Closer Performance Heavy Duty
- Closer Series Hager 5200
- Closer Type Regular Arm
- Finish Sprayed Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 5200M16ALM
- Zoro # G3776764
- Country of Origin Mexico
- Category Door Closers
Details
Item | Door Closer |
Closer Mounting Style | Multi-Mount |
Closer Performance | Heavy Duty |
Closer Series | Hager 5200 |
Closer Type | Regular Arm |
Finish | Sprayed Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Material | Aluminum Alloy |
Category Type | Regular Arm |
Standards | Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B |
Description
Aluminum Closer 5200M16ALM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.