Shop All Door Closers
Hager
Hager 5100 Surface Door Closer Heavy Duty
Mfr # 5100M16BRZHR
Zoro # G3775495
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Multi-Mount
- Closer Performance Heavy Duty
- Closer Series Hager 5100
- Closer Type Hold Open
- Finish Sprayed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 5100M16BRZHR
- Zoro # G3775495
- Country of Origin Mexico
- Category Door Closers
Details
Item | Surface Door Closer |
Closer Mounting Style | Multi-Mount |
Closer Performance | Heavy Duty |
Closer Series | Hager 5100 |
Closer Type | Hold Open |
Finish | Sprayed Bronze |
Hand Orientation | Right Hand |
Material | Cast Iron |
Standards | Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B |
Includes | Adjustable |
Description
Sprayed Bronze Closer 5100M16BRZHR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 44" Bottom Width x 46 1/4" Top Width x 14 1/8"H x 2 3/8"P Combination Peaked Cap Pediment (PED43X14X02PC)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP33848195)
- ANDOVA TILES ANDOVA TILES Fabrique 1" x 2" Natural Stone Marble Mosaic Wall & Floor Tile (ANDFAB236)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD (3HPT5)
- HAGER Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior (5300M16DBZ)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5300-PAR HD ALM)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5300-MLT HO ALM)
- HAGER Hager 5100 Surface Door Closer Extra Heavy Duty (5100P16ALMS)
- HAGER Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior (5300M16ALM)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5100-MLT ALM)
- YALE Manual Hydraulic Yale 51 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (51 689)
- Hager Door Closers & Accessories