Shop All Door Closers
Hager
Hager 5100 Surface Door Closer Extra Heavy Duty
Mfr # 5100P16BRZQR
Zoro # G3775714
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel
- Closer Performance Extra Heavy Duty
- Closer Series Hager 5100
- Closer Type Hold Open Cush and Stop Arm
- Hand Orientation Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 5100P16BRZQR
- Zoro # G3775714
- Country of Origin Mexico
- Category Door Closers
Details
Item | Surface Door Closer |
Closer Mounting Style | Parallel |
Closer Performance | Extra Heavy Duty |
Closer Series | Hager 5100 |
Closer Type | Hold Open Cush and Stop Arm |
Finish | Sprayed Bronze |
Hand Orientation | Right Hand |
Material | Cast Iron |
Category Type | Surface-Mounted |
Includes | Adjustable |
Standards | Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B |
Description
Sprayed Bronze Closer 5100P16BRZQR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 916, Viton, 0.11 In., PK25 (1CRZ1)
- ABH Aluminum Continuous Geared Hinges, Full Mortise, No Inset, Flush Mount, Color Black, 85" (ABH-A110HD-B-085)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Passage function in Satin Chrome Finish (ED-LHL510-US26D)
- DELTANA Storm Door Latch, Rectangular, Tubular Lock Satin Nickel (SDLS480U15)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM SLC)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM)
- HAGER Hager 5100 Surface Door Closer Heavy Duty (126470)
- HAGER Hager 5100 Surface Door Closer Extra Heavy Duty (5100P16ALMS)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5400-MLT ALM)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5100-PAR HD ALM)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP8501 x 689)
- Hager Door Closers