Shop All Door Closers
Hager
Hager 5100 Surface Door Closer Extra Heavy Duty
Mfr # 5100P16ALMS
Zoro # G3775669
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel
- Closer Performance Extra Heavy Duty
- Closer Series Hager 5100
- Closer Type Stop Arm
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 5100P16ALMS
- Zoro # G3775669
- Country of Origin Mexico
- Category Door Closers
Details
Item | Surface Door Closer |
Closer Mounting Style | Parallel |
Closer Performance | Extra Heavy Duty |
Closer Series | Hager 5100 |
Closer Type | Stop Arm |
Finish | Sprayed Aluminum |
Hand Orientation | Non-Handed |
Material | Cast Iron |
Category Type | Parallel Arm |
Standards | Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B |
Arm Type | Extra Heavy Duty Stop |
Includes | Adjustable |
Description
Aluminum Closer 5100P16ALMS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS 18x27 Window AC Cover (AC3H)
- FALCON RIM Exit Device, 42", US28 (1790EO 42IN US28)
- ZORO SELECT O-Ring, Dash 022, Neoprene, 0.07 In., PK100 (1BUP8)
- STANLEY Full Mortise Std Wt FBB Hinge, 5 x 4, Satin Chrome (FBB179 5X4 DOOR HINGE 26D STL)
- HAGER Hager 5200 Door Closer Heavy Duty Interior and Exterior (149176)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM SLC)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5300-PAR HD ALM)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5100-MLT ALM)
- HAGER Hager 5100 Surface Door Closer Extra Heavy Duty (5100P16BRZT)
- LCN 2034-STD LH BLACK Concealed-in-Door Closers (2034-STD LH 693)
- Hager Door Closers & Accessories