Shop All Spring Hinges
Hager
Hager 1752415 4 x 4 x 0.62 in. Radius Corner Steel Full Mortise Residential Spring Hinge; Satin Nickel
Mfr # 1752415
Zoro # G604044216
product price: $30.05
/ea
$30.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 1752415
- Zoro # G604044216
- UPC # 79855018732500
- Country of Origin China
- Category Spring Hinges
Description
Hager 1752415 4" x 4" 5/8" Radius Corner Steel Full Mortise Residential Spring Hinge; # 118732 Satin Nickel Finish.
A creaking door at your place or even at your workplacedon't get too worked up about it since we have the remedy to that. The remedy to it is called the satin nickel plain bearing hinge. Done are the days of creaking or breaking hinges with these.
Features- Easy to set up
- Adjustable Tension Tool Included
- NRP - Non Removable Pin
- Steel Construction
- 5/8" Radius Corner
- Three Knuckle
- Finish: Satin Nickel
- Metal Gauge: 0.106
- Dimension: 4 x 4 x 0.62 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS HOME SECURITY Brass and Zinc, Satin Nickel, Doorlock (23001-119)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed, Satin Chr (ALX10 ATH 626AM)
- LUCKY LINE Key Cabinet Tag, Yellow, 20PK (26080)
- STERLING SEAL & SUPPLY 245 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A245X50)
- HAGER Bright Brass Hinge 12504123.1 (044947)
- HAGER Satin Chrome Hinge 1754426D (170485)
- HAGER Satin Brass Hinge 175444 (170489)
- HAGER Prime Coat Hinge 1303P4 (126808)
- HAGER Dull Black Hinge 175241D (118733)
- HAGER Satin Brass Hinge 125144.1 (037466)
- RICHELIEU 3 34inch 95 mm Double Action Spring Hinge, Satin Chrome 2Pack (810SCB)
- Hager Door Hinges