Shop All Door Closer Arms
Hager
Gold Arm 5961GOLR
Mfr # 5961GOLR
Zoro # G3781883
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Sprayed Gold
- Hand Orientation Right Hand
- Standards BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
- Interior/Exterior Interior and Exterior
- Arm Type Hold Open Stop Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 5961GOLR
- Zoro # G3781883
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Finish | Sprayed Gold |
Hand Orientation | Right Hand |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
Arm Type | Hold Open Stop Arm |
For Use with Closer Series | 5100 |
Description
Gold Arm 5961GOLR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Electro. Door Holder, Flush Mount, 120VAC (1509-AQN5)
- EKENA MILLWORK 12"W x 39"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV12X39UNH)
- NATIONAL GUARD Door Threshold, Dark Brz, 36in L, 3-3/4in W (8135NDKB-36)
- SCHLAGE Control Key Blank, Embossed Both Sides, EF Keyway (SCH-35-056-EF)
- HAGER Aluminum Arm 5908ALM (35989)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5303ALM (071270)
- LCN Aluminum Arm 4040XP3049 (4040XP3049AL)
- LCN 2030 Series Concealed Closers Arm Interior and Exterior Matte Silver (2030-3077T LH AL)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049EDA RH AL)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049SCNS AL)
- Hager Door Closer Arms