Shop All Door Closer Arms
Hager
Gold Arm 5912GOLR
Mfr # 5912GOLR
Zoro # G3780919
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Sprayed Gold
- Hand Orientation Right Hand
- For Use With 5200 and 5300 Series
- Standards BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
- Interior/Exterior Interior and Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 5912GOLR
- Zoro # G3780919
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Finish | Sprayed Gold |
Hand Orientation | Right Hand |
For Use With | 5200 and 5300 Series |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
For Use with Closer Series | 5200, 5300 |
Arm Type | Hold Open |
Description
Gold Arm 5912GOLR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SESAMEE Pull Handle, 1-1/2" x 5-3/4" (349F258)
- EKENA MILLWORK 15"W x 9 1/4"H x 1 1/8"P Sea Shell Center Onlay (ONL15X09X01SE)
- TRIMCO Cast Concave Wall Bumper Dark Bronze Powder Coat (1270CV.613)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC 40-HCUSH-DU)
- HAGER Aluminum Arm 5908ALM (35989)
- HAGER Aluminum Arm 5303ALM (071270)
- HAGER Aluminum Arm 5203ALM (145551)
- LCN 4040XP-3049/PA AL Door Closer Arms (4040XP-3049/PA 689)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3049EDA LH DKBRZ)
- LCN 6030 Series Concealed Closers Arm Interior and Exterior Matte Silver (6030-3077T AL)
- LCN 4040XPT-3077DE RH AL Door Closer Arms (4040XPT-3077DE RH 689)
- Hager Door Closer Arms