Shop All Door Closer Arms
Hager
Gold Arm 5909GOL
Mfr # 63078
Zoro # G3780727
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Parallel Arm Bracket
- Hand Orientation Non Handed
- Standards BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
- Interior/Exterior Interior and Exterior
- Arm Type Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 63078
- Zoro # G3780727
- Country of Origin United States
- Category Door Closer Arms
Details
Item | Closer Arm |
Accessory Type | Parallel Arm Bracket |
Finish | Sprayed Gold |
Hand Orientation | Non Handed |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
Arm Type | Parallel |
For Use with Closer Series | 5100 |
Description
Gold Arm 5909GOL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Soreno Ivory SAMPLEMatte Porcelain Floor And Wall Tile (ZOR-PT-0624-SAM)
- EZ-SHIM 15PK 4 Hinge Shim (HS400BP)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush Ball Tip Hinge - Antique Brass (0128AB)
- MAG-MATE Rectangular Fixture Magnet, 25 lb. Pull (LP2100)
- HAGER Aluminum Arm 5908ALM (35989)
- HAGER Aluminum Arm 5303ALM (071270)
- HAGER Aluminum Arm 5203ALM (145551)
- LCN 1460-3077SCNS AL Door Closer Arms (1460-3077SCNS 689)
- LCN 4040SE Series Fire/Life Safety Closers/Holders Arm Interior Matte Silver (4040SE-3077T AL)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049SCNS AL)
- LCN 1250-3077/PA AL Door Closer Arms (1250-3077/PA 689)
- Hager Door Closers & Accessories