Shop All Door Closer Arms
Hager
Gold Arm 5303GOL
Mfr # 071234
Zoro # G3778128
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Assembly
- Hand Orientation Non Handed
- For Use With 5300 Series
- Standards BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
- Arm Type Main Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 071234
- Zoro # G3778128
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Accessory Type | Assembly |
Finish | Sprayed Gold |
Hand Orientation | Non Handed |
For Use With | 5300 Series |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Arm Type | Main Arm |
For Use with Closer Series | 5300 |
Description
Gold Arm 5303GOL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK Sirenlock Delayed Egress Exit Alarm, 15 Second Delay, 36", Aluminum (ALL-715x28x88)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (5080)
- ZORO SELECT Tension Spring, Zinc Plated, 1 ft. L (5RLT8)
- PRIME-LINE 34x14x94 Mill Frame (PL 14092)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5908ALM (35989)
- HAGER Aluminum Arm 5303ALM (071270)
- JACKSON Offset Arm W/ Preload, Dark Bronze (20942313)
- LCN 1260-3077/62A AL Door Closer Arms (1260-3077/62A 689)
- LCN 4110T Series Surface Mounted Closers Standard Arm Matte Silver (4110T-3077 LH AL)
- LCN 1250-3077/PA AL Door Closer Arms (1250-3077/PA 689)
- Hager Door Closers & Accessories