Shop All Door Closer Arms
Hager
Gold Arm 5203GOL
Mfr # 151746
Zoro # G3777349
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Orientation Non Handed
- For Use With 5200 Series
- Standards BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
- Interior/Exterior Interior and Exterior
- For Use with Closer Series 5200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 151746
- Zoro # G3777349
- Country of Origin United States
- Category Door Closer Arms
Details
Item | Closer Arm |
Finish | Sprayed Gold |
Hand Orientation | Non Handed |
For Use With | 5200 Series |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
For Use with Closer Series | 5200 |
Arm Type | Main Arm |
Description
Gold Arm 5203GOL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M16 L=24, Steel, Comp: Ball Steel (K0321.16)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base, Base Dia.: 1 1/4 in (TSW-1N)
- NATIONAL GUARD Window Frame Kit, 32 In H, 24In W (L-FRA100-24x32)
- ZORO SELECT O-Ring, Dash 007, Buna N, 0.07 In., PK100 (U38805.006.0015)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5908ALM (35989)
- HAGER Aluminum Arm 5303ALM (071270)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3049 DKBRZ)
- LCN 4040XP-3049 LTBRZ Door Closer Arms (4040XP-3049 691)
- LCN Arm Interior and Exterior Dark Bronze (4040XP-3049EDA RH DKBRZ)
- LCN 1460-3049/PA AL Door Closer Arms (1460-3049/PA 689)
- Hager Door Closers & Accessories