Shop All Door Weatherstripping & Door Seals
Hager
Gold Anodized Aluminum Weatherstripping 891SMIL86.61V
Mfr # 891SMIL86.61V
Zoro # G3684364
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gold Anodized Aluminum
- Color Gold
- Flange Material Anodized Aluminum
- Insert Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 891SMIL86.61V
- Zoro # G3684364
- Country of Origin Mexico
- Category Door Weatherstripping & Door Seals
Details
Finish | Gold Anodized Aluminum |
Color | Gold |
Item | Gold Anodized Aluminum Weatherstripping |
Flange Material | Anodized Aluminum |
Insert Material | Vinyl |
Description
Gold Anodized Aluminum Weatherstripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK EMPowered Motorized Touchscreen Keypad Keyless Deadbolt Connected by August Flat Black Finish (EMP1101US19)
- NATIONAL HARDWARE Reed Matte Black Black Steel 4 in. L Hook 125 lb 1 pk (N337-915)
- DELTANA Flush Pull, Rect, Solid Brass, 7" X 1-7/8" X 3/8" Bright Nickel (FP7178U14)
- ABUS Abus: 83CS/55-300 S2 Schlage C 6-5 Hardened Steel Body (ABS-83242)
- HAGER Charcoal Weatherstripping 736S260CHAR (736S260CHAR)
- HAGER Charcoal Weatherstripping 736S20CHAR (736S20CHAR)
- HAGER Charcoal Weatherstripping 726S260CHAR (726S260CHAR)
- HAGER White Weatherstripping 726S22WHITE (726S22WHITE)
- PEMKO 18061DNB48 48" 180 Degree Aluminum Retainer Weatherstrip with 5/8" Nylon Brush Dark Bronze (18061DNB48)
- PEMKO 303AV84 84" Standard Perimeter Gasketing with Vinyl Mill Aluminum (303AV84)
- PEMKO S88W20 20' Adhesive Perimeter Gasketing White (S88W20)
- Hager Door Weatherstripping & Door Seals