Shop All Door Weatherstripping & Door Seals
Hager
Gold Anodized Aluminum Weatherstripping 810SGLD48
Mfr # 810SGLD48
Zoro # G3463225
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gold Anodized Aluminum
- Color Gold
- Flange Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 810SGLD48
- Zoro # G3463225
- Country of Origin Mexico
- Category Door Weatherstripping & Door Seals
Details
Finish | Gold Anodized Aluminum |
Color | Gold |
Item | Gold Anodized Aluminum Weatherstripping |
Flange Material | Anodized Aluminum |
Description
Gold Anodized Aluminum Weatherstripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2668pri1310CLET)
- SCHLAGE ND Series Cylindrical Corridor Lock Rhodes Lever US26D (ND73JD RHO 626)
- TELL Latch Gr2 Cyl238 Ung 32D (CL100185)
- ZORO SELECT Manual Hydraulic GAV 5831 Door Closer Heavy Duty Interior and Exterior, Silver (5831T x 689 GAV)
- HAGER White Weatherstripping 726S22WHITE (726S22WHITE)
- HAGER Charcoal Weatherstripping 726S260CHAR (726S260CHAR)
- HAGER Charcoal Weatherstripping 736S260CHAR (736S260CHAR)
- HAGER Charcoal Weatherstripping 736S20CHAR (736S20CHAR)
- AUTO CARE PRODUCTS Auto Care Products 59008 8 ft. Commercial Rolling Steel Door Bottom Seal (59008)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-96)
- M-D Weatherstrip Ac Foam Brown (50007)
- Hager Door Weatherstripping & Door Seals