Shop All Door Weatherstripping & Door Seals
Hager
Gold Anodized Aluminum Weatherstripping 810SGLD40.31
Mfr # 810SGLD40.31
Zoro # G3463164
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Gold Anodized Aluminum
- Color Gold
- Flange Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 810SGLD40.31
- Zoro # G3463164
- Country of Origin Mexico
- Category Door Weatherstripping & Door Seals
Details
Finish | Gold Anodized Aluminum |
Color | Gold |
Item | Gold Anodized Aluminum Weatherstripping |
Flange Material | Anodized Aluminum |
Description
Gold Anodized Aluminum Weatherstripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 12" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-12)
- HARDWARE RESOURCES 125° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Easy-Fix Dowels (500.0U86.75)
- GARLOCK Flange Gasket, Ring, 8 In, Aramind Fiber (3000RG-0150-125-0800)
- COMPX TIMBERLINE Timberline Lock Plug Nickel Keyed Alike Key Number 111 (LP-100-111TA)
- HAGER Charcoal Weatherstripping 736S20CHAR (736S20CHAR)
- HAGER White Weatherstripping 726S22WHITE (726S22WHITE)
- HAGER Charcoal Weatherstripping 726S260CHAR (726S260CHAR)
- HAGER Charcoal Weatherstripping 736S260CHAR (736S260CHAR)
- PEMKO Door Frame Weatherstrip, 4 ft, Gray (297AV48)
- PEMKO Door Weatherstrip, Sponge Insert (305CN84)
- NATIONAL GUARD 1/2"W x 1/2"H x 3'L, Rubber Batwing Smoke Seal (5020C-36)
- Hager Door Bottoms, Thresholds & Seals