Shop All Door Thresholds
Hager
Gold Anodized Aluminum Threshold 520SGLDV72
Mfr # 520SGLDV72
Zoro # G3777647
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Finish Gold Anodized Aluminum
- Insert Material Vinyl
- Flange Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 520SGLDV72
- Zoro # G3777647
- Country of Origin Mexico
- Category Door Thresholds
Details
Color | Gold |
Item | Gold Anodized Aluminum Threshold 520SGLD |
Finish | Gold Anodized Aluminum |
Insert Material | Vinyl |
Flange Material | Anodized Aluminum |
Description
Gold Anodized Aluminum Threshold 520SGLD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Bronze (U 11126)
- EKENA MILLWORK 5 7/8"H x 4"P Federal Baseboard Moulding Inside Corner (BBD06X04FE)
- ZORO SELECT Buna-N O-Ring, Dash 417, PK10 (ZUSAH70417)
- HES Electronic Keyless Lock, Plastic (610)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- RANDALL GOLD 3 5/8In. ADJUSTABLE SILL (3 FT AW-350-G)
- NATIONAL GUARD Door Threshold, 4 in. W, .110 in. Thck (8424-36)
- THERMWELL PRODUCTS 36 Tan DRWind Stop (DS2)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A36)
- M-D Thresholds 36 in. Nat Oak High Bo (W3636HRH)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. (803V-72)
- Hager Door Accessories